Self-Drilling Screw, No 12 x 1-1/4 in, Climaseal Steel Flange Hex Head External Hex Drive, 500 PK

  • Mfr # 1414000

  • Zoro # G4990824

CAD Available

product price:  $171.99
/pk 500, $0.34/ea
Free Shipping & Returns

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#12
System of Measurement
Inch
Fastener Length
1-1/4 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1414000
Zoro #
G4990824
UPC #
092097922730
Country of Origin
United States

Dimensions

Screw Size
#12
Fastener Length
1-1/4 in
Drive Size
5/16 in
Drill Point Size
4.5
Hex Width
0.313 in
Head Dia.
5/16 in
Head Height
0.193 in
Washer Outside Diameter
0.415 in
Drill Tip Length
21/32 in
Overall Length
1 1/4 in
Maximum Head Width
5/16 in
Maximum Drilling Thickness
0.375 in
Head Width
0.313 in
Maximum Head Height
3/16 in
Thread Size
#12-24

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Climaseal
Materials for Use With
Metal
Thread Style
Partially Threaded
Item
Self-Drilling Screw
Application
Accessories to Structural Steel or Bar Joist, Clips to Structural Steel or Bar Joist, Liner Panels to Structural Steel or Bar Joist, Longer Fasteners can be Used in Retrofit Clip and Sheet Applications, Metal Deck to Structural Steel or Bar Joist
Head Color
Silver
Head Angle (Deg.)
90
Material Grade/Class
C1022
Pack Size
Small
Dimensional Standards
UNF
Type
Self-Drilling Screw

Description

The TEKS - 1414000 is a Self-Drilling Screw, a type of fastener equipped with a drill point at the end. This design allows it to be driven directly into materials without the need for pre-drilled holes. These screws are commonly used in industrial and commercial settings for applications such as metal fabrication, construction, and assembly. They may offer potential for secure fastening with possible reduced labor time and effort in comparison to some traditional screw types.

  • Application: Can be utilized for accessories to structural steel or bar joist, clips to structural steel or bar joist, liner panels to structural steel or bar joist. Longer fasteners may also have potential use in retrofit clip and sheet applications.
  • CAD Available: A Computer-Aided Design (CAD) file is available for these self-drilling screws.
  • Drive: Requires an external hex tool for installation or removal.
  • Fastener Length: Measures 1-1/4 inches from its point to the underside of the head.
  • Finish: Coated with Climaseal that may enhance durability, corrosion resistance, and appearance while potentially providing specific functional properties such as improved grip or reduced friction during installation.
  • Head Type: Designed with a flange hex shape that might offer ease of use with specific tools and could be suitable for certain materials and applications.
  • Material Grade/Class: Constructed from C1022 grade/class steel which suggests strength, durability,and potential resistance against corrosion
  • Screw Size: #12 diameter screw size suggests width and thread count that might be suitable for secure fastening in industrial applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products