Welding Gloves, Gauntlet Cuff, Reinforced Thumb, Premium Elkskin, XL, 1 PR

  • Mfr # 9061/XL

  • Zoro # G4992276


product price:  $41.29
/pr

Key Features

Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Elkskin
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9061/XL
Zoro #
G4992276
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
14 in
Length
14-1/2
Cuff Length
6

Details

Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Elkskin
Glove Leather Grade
A
Palm Material
Elkskin
Thumb Style
Reinforced
Glove Liner Material
Cotton/Foam
Glove Cut
Gunn
Welding Glove Application
Stick
Lining Material
Cotton, Foam
Design
Reinforced Straight Thumb For Superior Grip
Color
White
Use
Steel Mills, Shipyards, Manufacturing, Automotive, Gas Welding, Torch Work
Stitching Material
Kevlar(R)
Leather Palm Process
Split
Leather Grade
Premium
Glove Hand Style
Left and Right

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Elkskin, Glove Back Material Elkskin, Glove Length 14 in, Glove Leather Grade A, Thumb Style Reinforced, Glove Cut Gunn, Glove Color Family White, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Pearl, Cuff Material Cowhide, Design Reinforced Straight Thumb For Superior Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.