Welding Gloves, Gauntlet Cuff, Reinforced Thumb, Premium Elkskin, M, 1 PR
Mfr # 9060/M
Zoro # G4992285
product price:Â $41.59
/prKey Features
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Elkskin
Glove Leather Grade
A
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9060/M
Zoro #
G4992285
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
14 in
Length
14"
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
Stick
Cuff Style
Gauntlet
Glove Back Material
Elkskin
Glove Leather Grade
A
Palm Material
Elkskin
Thumb Style
Reinforced
Glove Liner Material
Cotton/Foam
Welding Glove Application
Stick
Stitching Material
Kevlar(R)
Design
Reinforced Straight Thumb For Superior Grip
Lining Material
Cotton, Foam
Glove Cut
Gunn
Color
Gold
Use
Steel Mills, Shipyards, Manufacturing, Automotive, Gas Welding, Torch Work
Leather Palm Process
Split
Leather Grade
Premium
Glove Hand Style
Left and Right
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Elkskin, Glove Back Material Elkskin, Glove Length 14 in, Glove Leather Grade A, Thumb Style Reinforced, Glove Cut Gunn, Glove Color Family Yellow, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color Gold, Cuff Material Cowhide, Design Reinforced Straight Thumb For Superior Grip, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.