M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack

  • Mfr # 48-11-2440

  • Zoro # G4992723


product price:  $99.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
4.0Ah
For Use With
Milwaukee 12V Cordless Tools
Features
Best-in-Class Construction, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Number of Batteries Included
1
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-11-2440
Zoro #
G4992723
UPC #
045242293278
Country of Origin
Malaysia

Dimensions

Size
Extended Capacity (XC)

Details

Item
Battery
Battery Capacity
4.0Ah
For Use With
Milwaukee 12V Cordless Tools
Features
Best-in-Class Construction, Fuel Gauge Onboard: Displays Remaining Run-Time, REDLINK(TM) Intelligence: Our Battery Circuitry Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
Number of Batteries Included
1
Voltage
12V DC
Charger Included
No
Cordless Tool Battery Type
Lithium
Category Type
Battery Pack
Includes
M12 4.0 Red Lithium Battery
Series
M12™
Green Environmental Attribute
Product is Rechargeable
Battery Included
(1) 12V XC4.0 Battery Pack
Included Charger
No
Color
Black/Red
Corded/Cordless
Cordless
Number of Batteries
1
Battery Series
M12(TM) REDLITHIUM(TM)
Automatic Shut-Off
No
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
M12(TM) REDLITHIUM(TM)
Battery Chemistry
Li-Ion
Housing Material
Plastic
Number of Chargers Included
0
Oil Resistance
Not Oil-Resistant
Charger Manufacturer Part Number
No
Battery Platform
M12(TM)
Compatible Product Type
Milwaukee(R)12V Cordless Tools
Tool Series
M12(TM)
Product Type
Battery

Description

Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12 REDLITHIUM XC 4.0 extended capacity battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 4.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 4.0 XC extended battery pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.


  • REDLINKTM Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: offers long-lasting performance and durability
  • All-weather performance: delivers fade-free power in extreme jobsite conditions
  • Versatility: powers 70+ Milwaukee M12TM cordless solutions
  • Battery fuel gauge displays charge status on tool
  • For use with Milwaukee M12 cordless tools
  • Delivers up to 2X more runtime, 20% more power and 2X more life than standard lithium-ion batteries
  • Performs in climates below 0-Degree F/-18-Degree C

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.