1-1/2" Dia, Brass, Brass, Los Angeles Style, Cover

  • Mfr # 60361

  • Zoro # G4993816


product price:  $21.99
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Material of Construction - Drains
Brass
Color - Drains
Brass
Connection - Drains
MNPT
Length (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60361
Zoro #
G4993816
UPC #
767580603617
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length (In.)
1 1/2 in
Pipe Dia. (In.)
1-1/2"
Overall Diameter
1 1/2 in
Overall Height
1 1/2 in
Height
1 1/2 in

Details

Item
Cover
Material of Construction - Drains
Brass
Color - Drains
Brass
Connection - Drains
MNPT
Material of Construction
Brass
Color/Finish
Brass
Type
Los Angeles Style
Connection
threaded
For Use With
Drain Access
Material
Brass
Color
Brass
Product Type
Cover
For Use with Drain Type
Cleanout Drain
Installation Type
Screw-In
Shape
Round
Drain Style
Round
Finish
Brass
ADA Compliant
ADA Compliant

Description

Cover, Product Type Cover, Overall Diameter 1 1/2 in, Material Brass, Installation Type Screw-In, Color Brass, Shape Round, Overall Height 1 1/2 in, For Use with Drain Type Cleanout Drain, Drain Style Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.