1 -Gang Horizontal or Vertical Weatherproof Cover, , Polycarbonate

  • Mfr # MM410G

  • Zoro # G4994315

CAD Available

product price:  $12.29
/ea

Key Features

CAD Drawing
Box Type
Switch
Number of Gangs
1
Cover Type
In-Use
Overall Width
4 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MM410G
Zoro #
G4994315
UPC #
092326102124
Country of Origin
Mexico

Dimensions

Overall Width
4 in
Overall Height
5-1/2 in
Width
3 3/4 in
Height
5 1/2 in
Depth
3 in
Actual Depth
3.25 in
Overall Depth
2 3/4 in
Overal Depth
3-1/4 in

Details

CAD Available
Yes
Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
Cover Type
In-Use
Material
Polycarbonate
Lid Style
While in Use
Mounting Orientation
Horizontal or Vertical
Gasket Material
Polyethylene Foam
Features
Quick-Fit Patented Key Hole Mount Allows for Easy Installation,Base Configuration with Patented Knock-Out and Trade Technology Allows for Custom Fitting
Includes
Attached Gasket, Mounting Hardware
Receptacle Type
Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle
Standards
cULus Listed, NEC
Color
Gray
Body Material
Polycarbonate
Cover Material
Polycarbonate
Weight
0.422 lb.
For Electrical Component Type
Decora/GCFI
NEMA Enclosure Rating
3R

Description

While In Use Weatherproof Cover, Body Material Polycarbonate, Mounting Orientation Horizontal or Vertical, Receptacle Type Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle, Depth 3 in, Number of Gangs 1, Width 3 3/4 in, Height 5 1/2 in, Features Quick-Fit Patented Key Hole Mount Allows for Easy Installation,Base Configuration with Patented Knock-Out and Trade Technology Allows for Custom Fitting, Gasket Material Polyethylene Foam, Color Gray, Standards cULus Listed, NEC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.