Stain, Jarrah Brown, Toned Flat, 1 gal.

  • Mfr # 140.0019460.007

  • Zoro # G4995076


product price:  $71.59
/ea

Key Features

Paint Base Type
Oil
Paint Color Family
Browns
Finish
Toned Flat
Size
1 gal
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140.0019460.007
Zoro #
G4995076
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Exterior Stain
Paint Base Type
Oil
Color
Jarrah Brown
Paint Color Family
Browns
Finish
Toned Flat
For Use On Surface Material
Drywall;Wood;Plaster;Masonry;Concrete;Metal
Coverage
250 to 350 sq ft
Exposure Conditions
Exterior
Dry Time Recoat
24 hr
VOC Content
Less Than 275g/L
Dry Time
24 hr
Application Method
Brush, Conventional Spray
Color Family
Browns
Stains and Sealers Product Grouping
Exterior Stain
Application Temperature
Above 50 Degrees F
Surface
Wood Surfaces
Base Type
Oil
Resin Type
Alkyd
Product Type
Wood Stain
Dry Time - Touch - Maximum
24 hr
Resistance Properties
Mildew-Resistant, UV-Resistant
Coverage Area - Maximum
350 sq ft/gal
Sheen
Flat
Application Temperature - Minimum
50 Degrees F
Number of Coats
1
Product Form
Liquid
Sub-Brand
Australian Timber Oil Wood
Compatible Surface Material
Wood
Series
19400 Series
Compatible Surface Condition
Unfinished
VOC Content Weight
67.76 g/L
Use Location
Exterior
Dry Time - Recoat - Maximum
24 hr
Coverage Area - Minimum
250 sq ft/gal
Dry Time - Touch - Minimum
24 hr
Application Temperature - Maximum
90 Degrees F
Transparency
Transparent

Description

Exterior Stain, For Use On Surface Material Wood, Paint Base Type Oil, Paint Color Family Browns, Jarrah Brown, Toned Flat Finish, Size 1 gal, Coverage 250 to 350 sq ft, VOC Content Less Than 275g/L, Dry Time Recoat 24 hr, Application Method Brush, Conventional Spray, Exposure Conditions Exterior, Dry Time 24 hr, Wood Stain

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.