4 In. L x 4 In. W x 4.5 In. H Black Magnetic Steel Air Tool Hanger

  • Mfr # KTI-72451

  • Zoro # G4995216


product price:  $22.15
/ea

Key Features

Material
Steel
Overall Length
4 in
Color
Black
Finish
Epoxy-Coated
Width
4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTI-72451
Zoro #
G4995216
UPC #
769622724519
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Width
4 in.
Height
4 in.
Overall Height
4 1/2 in
Overall Width
4 in
Depth
4.5 in.
Length
4"
Overall Depth
4 in

Details

Material
Steel
Color
Black
Finish
Epoxy-Coated
Item
Magnetic Tool Holder
Construction
welded
Load Capacity
20 lb
Type
Magnetic
Load Rating
20 lb.
Assembled
Yes
For Use With
Steel Workbench, Tool Chest, Steel Cabinet
Compatible with Product Type
5S, Lean Manufacturing Requirements
Series
MagClip
Number of Pieces
1
Total Load Capacity
20 lb
For Tool Type
Wrenches
Compatible with Manufacturer Model No.
KTI-72451

Description

Steel,Single Ring Tool Holder,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.