12 In. L x 3.5 In. W x 5 In. H Black Powder Coated Steel Magnetic Tool Box

  • Mfr # KTI-72460

  • Zoro # G4995225


product price:  $61.79
/ea

Key Features

Material
Steel
Overall Length
12 in
Color
Black
Finish
Epoxy-Coated
Width
3.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTI-72460
Zoro #
G4995225
UPC #
769622924605
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Width
3.5 in.
Height
12 in.
Depth
5 in.
Overall Height
5 in
Length
3-1/2"
Overall Width
12 in
Overall Depth
3 1/2 in

Details

Material
Steel
Color
Black
Finish
Epoxy-Coated
Item
Magnetic Tool Holder
Load Rating
33 lb.
Assembled
Yes
Construction
welded
Type
Magnetic
Load Capacity
33 lb
For Use With
Steel Workbench, Tool Chest, Steel Cabinet
Series
MagClip
Number of Pieces
1
Compatible with Product Type
Bolts, Bottles, Cans, Nails, Screws, Tools
Total Load Capacity
33 lb
Compatible with Manufacturer Model No.
KTI-72460

Description

Steel,Tool Box,Black,Epoxy Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.