
1/4"-20 x 2 in Hex Hex Machine Screw, Plain Steel, 1000 PK
Mfr # 1432KWMSHC
Zoro # G4995451
product price:Â $279.99
/pk 1000, $0.28/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1432KWMSHC
Zoro #
G4995451
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Plain
Item
Machine Screw
Description
1/4-20X2 Unslot Hexwasher Self Drill Full Thrd Machine Screw ZincBake 1,000hours SaltSpra
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.