Slotted Shim 2 x 2" x 0.100", Pk5

  • Mfr # 36D729

  • Zoro # G4995916


product price:  $13.49
/pk 5, $2.70/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.1 in
Thickness Tolerance
+/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
36D729
Zoro #
G4995916
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.1 in
Shim Trade Size
A
Width Tolerance
+/-0.015 in
Shim Width
2 in
Shim Length
2 in
Length Tolerance
+/-0.015 in
Slot Width
5/8 in
Slot Depth
1 9/32 in
Thickness (mm)
2.54
Size
A-2"x2"
Bolt Size
1/4 in to 9/16 in
Tab Width
1 1/2 in
Thickness (In.)
0.100"
Width
2"
Tab Height
5/8 in
Length
2"
Thickness
0.1 in
Trade Size
A
Maximum Bolt Size
9/16 in
Minimum Bolt Size
1/4 in

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.002 in
Temper
Soft (Annealed)
Rockwell Hardness
RB 80-90
Shim Temper
Soft (Annealed)
Application
Alignment, Leveling, Used for Spacing
Item
Slotted Shim,Tabbed,0.1" Thk,2" L,PK5
Tensile Strength (PSI)
185,000 psi (min) for 302SS; 75,000 psi (min) for 304SS
Material
Stainless Steel
Color
Silver
Type
with Tab
Resists
Rust and Corrosion
Finish
Plain
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Product Type
Slotted Shims
Tensile Strength
75,000 psi

Description

Slotted Shim,Tabbed,0.1 In. Thk,2 In. L,PK5, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.1 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 5/8 in, Tab Width 1 1/2 in, Thickness Tolerance +/-0.002 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Soft (Annealed), Color Silver, Product Type Slotted Shims, Application Alignment, Leveling, Used for Spacing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.