BelAire 15 HP 132 Gallon 125 PSI Screw Compressor w/Dryer, 52 CFM at MAX/125 PSI, 208-230/460V 3Ph, 68 dBA

  • Mfr # BR15 TMD-3

  • Zoro # G4997277


product price:  $11,482.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Air Dryer Included
Yes
HP - Air Compressor
15.0
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
Free Air CFM @ Max. Pressure - Air Compressor
55.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR15 TMD-3
Zoro #
G4997277
UPC #
-
Country of Origin
Italy

Dimensions

Tank Size - Air Compressor
120 gal
Overall Depth
28.3 in
Overall Height
57.8 in
Overall Length
76.8 in

Details

Air Dryer Included
Yes
HP - Air Compressor
15.0
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
Free Air CFM @ Max. Pressure - Air Compressor
55.9
(F)NPT Outlet
1/2 in
Max. Pressure - Air Compressor
132 psi
Tank Style - Air Compressor
Horizontal
Item
Air Compressor
Refrigerant
R-134a
ASME Tank
Yes
dBA @ 3 Feet
69
Ambient Temp. Range
33 to 104 Degrees F
Motor RPM
3540
Duty
Continuous
Full Load Amps
33.59/30.37/15.19
Max. Pressure
155 PSI132 PSI
Voltage
460V AC
HP
15
Phase
3-Phase

Description

Air Compressor,Dryer,15 HP,120 gal., Air Dryer Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products