Black Carbon Fiber Plastic Sheet Stock 24" L x 2" W x 1/8" Thick

  • Mfr # BULK-CS-CF-24

  • Zoro # G500002440


product price:  $48.25
/ea

Key Features

Plastic Material
Carbon Fiber
Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-CF-24
Zoro #
G500002440
UPC #
193005107529
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
24"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 24 in L
Overall Length
24 in
Overall Width
2 in
Thickness
0.125 in

Details

Item
Plastic Sheet Stock
Plastic Material
Carbon Fiber
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
0 Degrees F
Color
Black
Tensile Strength
120,000 psi
Operating Temp. Range
0 Degrees to 180 Degrees F
Thickness Tolerance
+0.006/-0.004 in
Material Type
Unidirectional
Plastic Density
0.054 lb/cu in
Corrosion and Chemical Resistance
Fair
Minimum Temperature
0 Degrees F
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Excellent
Wear Factor
Fair
Material
Carbon Fiber
Temperature Range
0 Degrees to 180 Degrees F
Grade
Standard
Machinability
Fair
Plastic Clarity
Opaque
Shape
Rectangular Bar
UV Resistant
No
Plastic Thickness Tolerance
+0.006/-0.004 in
Clarity
Opaque
Density
0.054 lb/cu in

Description

Plastic Sheet Stock, Material Carbon Fiber, Clarity Opaque, Color Black, Thickness 0.125 in, Overall Length 24 in, Overall Width 2 in, Tensile Strength 120,000 psi, Maximum Temperature 180 Degrees F, Minimum Temperature 0 Degrees F, Impact Strength Not Applicable, Thickness Tolerance +0.006/-0.004 in, Corrosion and Chemical Resistance Fair, Friction Coefficient Not Applicable, Density 0.054 lb/cu in, Hardness Not Applicable, Friction Rating Not Applicable, Grade Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.