
Cotter Pin, 1/8 in Dia, 3/4 in L, Carbon Steel, 1 PK
Mfr # CP-125-0750
Zoro # G500004451
product price:Â $0.04
/ea
Sold in multiples of 2000 for $80.00
Key Features
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Width
.120"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CP-125-0750
Zoro #
G500004451
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/8 in
Shank Length
3/4 in
Width
.120"
Details
Item
Cotter Pin
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Description
Cotter Pins-Plated. Cotter Pin 1/8 x 3/4 CS ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.