Shop X1 TOOLS
See all product information
Create Account
Cotter Pin, 1/8 in Dia, 3 in L, Steel, 40 PK
- Mfr # X1E-CON-PIN-COT-1400x40
- Zoro # G005933874
product price:Â
$
2.39
/pk of 40, $0.06/ea
Sold in multiples of 4Â pks for
$9.56
Key Features
System of Measurement
Inch
Pin Diameter
1/8 in
Material
Steel
Finish
Zinc Plated
Pin Type
Cotter Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-PIN-COT-1400x40
- Zoro #
- G005933874
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pin Diameter
- 1/8 in
- Shank Length
- 3 in
Details
- Item
- Cotter Pin
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Pin Type
- Cotter Pin
- Color
- Silver
Description
47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.