Standard Dowel Pin, 3/8 in Nominal Dia, 1-5/8 in L, Alloy Steel, 1 PK

  • Mfr # DOW-375-1625

  • Zoro # G500005342


product price:  $0.95
/ea
Sold in multiples of 40 for $38.00

Key Features

Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
3/8 in
Shank Length
1-5/8 in
Rockwell Hardness
HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOW-375-1625
Zoro #
G500005342
UPC #
-
Country of Origin
India

Dimensions

Nominal Diameter
3/8 in
Shank Length
1-5/8 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Rockwell Hardness
HRC 60 Min (HRC 58-62 at Manufacturer's Discretion)
Material
Alloy Steel
Finish
Plain

Description

Dowel Pins-Alloy. Dowel Pin 3/8 x 1-5/8 AS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.