Push-Fit Adapter Fitting, Push-to-Connect x MBSPT, 6mm Tube OD, 1/4 in Pipe Size, Brass

  • Mfr # KQ2H06-02AS

  • Zoro # G5001105


product price:  $1.85
/ea

Key Features

Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Tube Size
6mm
Standards
JIS B0203, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2H06-02AS
Zoro #
G5001105
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
6mm
Pipe Size
1/4 in
Hex Head Size
14 mm
Overall Length
16 11/16 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/4 in
Fitting Thread Size
1/4"
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Push-Fit Adapter Fitting
Material
Brass
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Standards
JIS B0203, RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Color
Brass
Body Material
Brass
Fittings Sub-Category
Adapters
Fitting Material
Brass
Maximum Operating Temperature
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Imperial/Metric
Release Type
Button
Fitting Side B Connection Type
MBSPT
Minimum Operating Temperature
41 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Maximum Operating Pressure
145 psi
Fitting Side A Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water
Operating Pressure - Maximum
145 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
BSPT
Series
KQ2H
Operating Temperature - Minimum
41 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F

Description

The SMC - KQ2H06-02AS belongs to the category of "Push On Hose Fittings", specifically designed to facilitate easy and efficient connections in diverse industrial applications. It allows for a secure connection between hoses within the specified pressure ranges. This product has a compact and lightweight design, making it suitable for use within the specified installation conditions.

Key Features:

  • The SMC - KQ2H06-02AS is classified within the 'Push On Hose Fittings' category, meaning it is primarily used to connect hoses in a secure and efficient manner.
  • The product features a compact design for easy installation and use in different situations.
  • Features a seal that supports hose connections within the determined pressure parameters.
  • Has a lightweight design as specified in the product specifications.
  • This fitting is designed for compatibility with the indicated industrial applications.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.