Push-Fit Elbow Fitting, Push-to-Connect x MBSPT, 6mm Tube OD, 1/4 in Pipe Size, Plastic

  • Mfr # KQ2K06-02AS

  • Zoro # G5002733


product price:  $2.39
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Tube Size
6mm
Standards
JIS B0203, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KQ2K06-02AS
Zoro #
G5002733
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
6mm
Pipe Size
1/4 in
Hex Head Size
14 mm
Overall Length
14 11/16 mm
Fitting Side B Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Thread Size
1/4"

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x MBSPT
Standards
JIS B0203, RoHS
Application
Air, Non-Potable Water
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
45 Degrees Elbow
Color
White
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Minimum Operating Temperature
41 Degrees F
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
MBSPT
Maximum Operating Pressure
145 psi
Release Type
Button
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
System of Measurement
Imperial/Metric
Fitting Material
Brass
Maximum Operating Temperature
140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
BSPT
For Media Type
Air, Non-Potable Water
Operating Temperature - Minimum
41 Degrees F
Series
KQ2K

Description

The SMC - KQ2K06-02AS is a push-on hose fitting designed for quick and effortless installation of industrial hoses and tubing. Primarily utilized for pneumatic applications, it is designed to provide a fitting for hoses, which can function within the manufacturer’s specifications under high-pressure environments. The fitting prominently features a one-touch technology designed to facilitate installation and disconnection, reducing the reliance on additional tools.

Key Features:

  • Features a one-touch design intended to facilitate installation and disconnection, reducing the reliance on additional tools.
  • Has been designed with the intention to withstand high pressure, according to manufacturer’s specifications to reduce the potential for leaks.
  • Specifically fits hoses with an outer diameter of 6mm, ensuring a secure connection.
  • Features a male connection to R 1/4" female thread for versatile use.
  • Constructed from stainless steel, a material typically associated with durability.
  • Comes in a silver color, reflecting its stainless-steel construction.
  • May be appropriate for use in certain pneumatic applications, usually seen in systems that operate with compressed air.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.