Industrial AA Alkaline Battery, 1.5V DC, PK24

  • Mfr # EN91

  • Zoro # G5003783


product price:  $9.55
/pk 24, $0.40/ea

Key Features

Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
AA
Standards
ANSI -15A, IEC-LR6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EN91
Zoro #
G5003783
UPC #
039800023100
Country of Origin
Belgium

Dimensions

Battery Size
AA
Height
2 in
Diameter
0.6 in
Overall Height
2 in
Width
0.6 in
Depth
0.6 in

Details

Item
Battery
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Standards
ANSI -15A, IEC-LR6
Standard Battery Series
Industrial Alkaline
Max. Operating Temp.
130 Degrees F
Capacity - Batteries
3,000 mAh
Min. Operating Temp.
0 Degrees F
Shelf Life
10 yr
Application
Vending Machine, Classroom, Office, Electronics
Recycled
No

Description

Battery, AA, Premium, Capacity - Batteries 3,000 mAh, Standard Battery Series Industrial Alkaline, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 10 yr, Standards ANSI -15A, IEC-LR6, Diameter 0.6 in, Height 1.9 in, Overall Height 2 in, Package Quantity 24

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.