Gray Polycarbonate Polycarbonate Sheet 96" L x 48" W x 1/8" Thick

  • Mfr # BULK-PS-PCT-1

  • Zoro # G500399298


product price:  $134.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1/8"
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-1
Zoro #
G500399298
UPC #
193005067106
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
1/8"
Plastic Width
48"
Plastic Length
96"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Gray
Impact Strength
14 ft-lb/in
Tensile Strength
9,700 psi
Standards
UL 94 V-2
Material Type
Standard
Material
Polycarbonate
Operating Temp. Range
-40 Degrees to 240 Degrees F
Friction Coefficient
0.53
Plastic Thickness Tolerance
+0.008/-0.014 in
Friction Rating
Not Slippery
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Machinability
Not Rated
Tensile Strength Rating
Good
Water Absorption
0.13 %
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Shape
Rectangle
Grade
Standard
Temperature Range
-40 Degrees to 240 Degrees F
UV Resistant
No
Backing Type
No Backing
Plastic Clarity
Clear
Plastic Hardness
Rockwell R120
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Corrosion and Chemical Resistance
Fair
Maximum Temperature
240 Degrees F
UV-Resistant
Not UV-Resistant
Light Transmission
27.2 %
Rockwell Hardness
120 HRR
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Weight
24.77 lb
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Flexural Modulus
Not Rated
Shore Hardness
95 Shore D
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Gray, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.