Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Zinc Clear Trivalent

  • Mfr # ENS038-ZP

  • Zoro # G500399823


product price:  $4.29
/ea
Sold in multiples of 8 for $34.32

Key Features

Thread Length
5/16 in
Eye Shape
Round
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Working Load Limit
1,250 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ENS038-ZP
Zoro #
G500399823
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Thread Length
5/16 in
Eye Outside Diameter
1-5/8 in
Overall Height
2-1/16 in
Outside Diameter
1.625" (1-5/8)
Eye inside Diameter
1 in

Details

Item
Eye Nut
Eye Shape
Round
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Working Load Limit
1,250 lb
System of Measurement
Inch

Description

Eye Nut-Standard. Lifting Eye Nut 3/8-16 Bail: 5/16 ZP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products