Slotted Spring Pin, 1/16 in Outside Dia, 5/16 in L, Carbon Steel, 1 PK

  • Mfr # SP-062-0312

  • Zoro # G500400550


product price:  $0.08
/ea
Sold in multiples of 500 for $40.00

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
1/16 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP-062-0312
Zoro #
G500400550
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/16 in
Shank Length
5/16 in
Overall Length
.313" (5/16)
Outside Dia.
.063" (1/16)
Fits Hole Dia. (Min.-Max.)
.062" - .065"
Wall Thickness
.012"

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
430 lbs
Rockwell Hardness
HV 458-560

Description

Slotted Pins-Plated. Slotted Spring Pin 1/16 x 5/16 HCS ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.