Double Wire Snap Safety Pin, 5/16 in Dia, 2-1/2 in Lg, 2-3/4 in Shank Lg, 1 PK

  • Mfr # SNAP-312-2500R

  • Zoro # G500418098


product price:  $1.09
/ea
Sold in multiples of 10 for $10.90

Key Features

Pin Type
Double Wire Snap
System of Measurement
Inch
Pin Diameter
5/16 in
Shank Length
2-3/4 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SNAP-312-2500R
Zoro #
G500418098
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Usable Length
2-1/2 in
Shank Length
2-3/4 in

Details

Item
Safety Pin
Pin Type
Double Wire Snap
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Snapper Pins-Plated. Snap Pin Rd 2Wire 5/16 x 2-1/2 ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.