Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp

  • Mfr # 12L1080-36

  • Zoro # G500489371


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
30,000 RPM
Max. Speed
30,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12L1080-36
Zoro #
G500489371
UPC #
697099646297
Country of Origin
United States

Dimensions

Overall Length
6 in
Min. Hose Size
1/4 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
For Wheel Dia.
1 in
Maximum Burr Diameter
1/2 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
30,000 RPM
Max. Speed
30,000 RPM
Includes
Collet Wrenches
Bearing Type
Ball
Handle Material
Composite
CFM @ Full Load
16 cfm
Duty
Medium Duty
Grinder Orientation
Straight
Tool Weight
0.8 lb
Characteristics
Durable; Compact Size for Ultimate Control and Easy Access to Confined Area; Ideal for Die and Mold Work as Well as Deburring
Switch Type
Lever
Standards
2006/42/EC, ISO 12100:2010
Anti-Kickback Clutch Type
None
Tool Style
Straight
Air Pressure
90 psi
Number of Speed Settings
Continuous
Features
Compact Size for Ultimate Control and Easy Access to Confined Area, Durable, Ideal for Die and Mold Work as Well as Deburring
Kit Contents
(1) Bare Tool
Lock-Off Switch
Yes
Speed Ranges
0 to 30,000 RPM
Vibration Level
2.5 m/sq sec
Air Inlet Type
NPT
Tether Style
Not Tether Capable
Anti-Vibration Technology
Yes
Brake Type
None
Series
12-10 Series
Minimum Speed
0 RPM
Dust Management
None
Exhaust Location
Rear
Air Consumption
16 cfm
Air Inlet Gender
Female
Application
Grinding

Description

Die Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 30,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Collet Wrenches, Safety Features Lock-Off Switch, Anti-Kickback Clutch Type None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.