Straight Air Die Grinder/Sander, 1/4 in Collet, Low Speed, 3/8 in BSP, 1.21 HP, 1,000 RPM
- Mfr # CP3119-010
- Zoro # G623295125
product price:Â
$
1,906.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11.5 in
Free Speed
1,000 rpm
Starting System
Safety Lever
Handle Type
Straight
Max Power
1.21 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP3119-010
- Zoro #
- G623295125
- UPC #
- 15451617943
- Country of Origin
- Hungary
Dimensions
- Overall Length
- 11.5 in
- Min. Hose Size
- 0.38 in
- Air Inlet Thread Size
- 3/8 in
Details
- Item
- Die Grinder
- Free Speed
- 1,000 rpm
- Starting System
- Safety Lever
- Handle Type
- Straight
- Max Power
- 1.21 hp
- Color
- Red, Black
- Air Inlet Thread Type
- BSP
- Housing Material
- Aluminium, Composite over-sleeve
- Lever Type
- Straight
- Air Inlet Gender
- Female
- Air Consumption at Load
- 36 cfm
- Air Pressure
- 90 psi
- Collet Max Capacity
- 1/4 in
Description
The CP3119 line of straight pneumatic Die Grinders range has a steel housing for demanding grinding, deburring, and contouring applications. 26 models including 13 1/4" (6.35 mm) and 13 CNOMO collet capacity define it. The free speed range is from 10,000 to 60,000 rpm. It is available with a straight, straight extended housing collet spindle, or with a long reach extended one-piece body - 23.7" (603 mm) and 33.6" (853 mm).
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.