
Spiral Bands3/4 x 1 In. Spiral Band 36 G
Mfr # 08834196261
Zoro # G500528551
product price:Â $0.75
/eaKey Features
Abrasive Material
Aluminum Oxide
Backing Weight
X
Backing Material
Cotton
Overall Diameter
3/4 in
Grade
Extra Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08834196261
Zoro #
G500528551
UPC #
08834196261
Country of Origin
United States
Dimensions
Overall Diameter
3/4 in
Overall Width
1 in
Details
Item
Spiral Band
Abrasive Material
Aluminum Oxide
Grit
36
Backing Weight
X
Backing Material
Cotton
Grade
Extra Coarse
Series
R228
Abrasive Type
Coated
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 1 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 36, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.