Raceway, 3/8 in H, 5 ft L, 13/16 in W, 1 Channel, PVC, White

  • Mfr # US/5FT2010W

  • Zoro # G500700148


product price:  $12.15
/ea

Key Features

Type
Cover Plate
Series
Micro+
Number of Channels
1
Width
13/16 in
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US/5FT2010W
Zoro #
G500700148
UPC #
818165012499
Country of Origin
United Kingdom

Dimensions

Width
13/16 in
Height
3/8 in
Length
5 ft

Details

Item
Raceway
Type
Cover Plate
Series
Micro+
Number of Channels
1
Material
PVC
Color
White
Cover Type
Latching
Includes
Clip-Over Accessories
Standards
RoHS
Mounting Style
Adhesive
Paintable
Yes
Finish
Unfinished
Outdoor Use
Yes
Connector Type
Entrance End

Description

Raceway, Series Micro+, Mounting Style Adhesive, Width 13/16 in, Height 3/8 in, Length 60 in, Cover Type Latching, Material PVC, Color White, Number of Channels 1, Connector Type Entrance End, Finish Unfinished, Includes Clip-Over Accessories, Standards RoHS, Outdoor Use Yes, Paintable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.