File Holder Expandable 12 x 9", 13 Pocket, Smoke

  • Mfr # 45TU88

  • Zoro # G5007311


product price:  $5.35
/ea

Key Features

Number of Pockets
13
Width
9 1/2 in
Expanded Width
1 1/8 in
Color
Gray
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45TU88
Zoro #
G5007311
UPC #
190735904039
Country of Origin
China

Dimensions

Width
9 1/2 in
Expanded Width
1 1/8 in
Sheet Size
A6
Height
13 in
Overall Width
9 1/2 in
Expanded Depth
1 1/8 in
Paper Size
A6

Details

Item
Expandable File Folder
Number of Pockets
13
Color
Gray
Material
Polypropylene
Product Type
Expandable File Folders
Closure Style
Flap and Elastic Cord

Description

Expandable File Folder, Number of Pockets 13, Material Polypropylene, Sheet Size A6, Color Gray, Height 13 in, Width 9 1/2 in, Expanded Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.