
#12-24 x 2 in Hex Hex Machine Screw, Zinc Plated Steel, 1500 PK
Mfr # 1232KWMS
Zoro # G5008715
product price:Â $217.99
/pk 1500, $0.15/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
#12-24
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1232KWMS
Zoro #
G5008715
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#12-24
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Description
12-24X2 Unslotted Hexwasher Self Drilling Screw Full Thread Machine Screw Zinc and Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.