Push button, Harmony XB7, PB, Spring Rtn, red, NO+NC, White "STOP"

  • Mfr # XB7NA4534

  • Zoro # G500905710


product price:  $41.39
/ea
Sold in multiples of 10 for $413.90

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XB7NA4534
Zoro #
G500905710
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm
Cad Overall Depth
51.5 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
UL 508, JIS C8201-5-1, EN/IEC 60947-1, CSA C22.2 No 14, EN/IEC 60947-5-1, JIS C8201-1
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Mechanical Durability
1000000 cycles
Nema Degree Of Protection
NEMA 12 UL 50 E || NEMA 3 UL 50 E
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Overvoltage Category
class II IEC 61140
Ambient Air Temperature For Storage
-40-70°C
Tightening Torque
0.8-1.2 N.m EN 60947-1
Electrical Reliability
Λ <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
Device Presentation
monolithic product
Operator Profile
red flush, STOP white)
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Type Of Operator
spring return
Product Or Component Type
push-button
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Protective Treatment
TH
Contacts Type And Composition
1 NO + 1 NC
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Device Short Name
XB7
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Contact Operation
slow-break
Ambient Air Temperature For Operation
-25-70°C
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Fixing Mode
fixing nut beneath head 2-2.4 N.m
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Product Certifications
CCC || GOST
Shape Of Signaling Unit Head
round
Range of Product
Harmony XB7

Description

PB - Spring Rtn,red - NO+NC -White In.STO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.