Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange

  • Mfr # N1T

  • Zoro # G5010327


product price:  $85.99
/ea
Free Shipping & Returns

Key Features

Length
5-1/2"
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
7 gpm
Color
Safety Orange
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N1T
Zoro #
G5010327
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-1/2"
Size
3/4" Female
Overall Length
5 1/2 in
Connection Size
3/4 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Body: Brass; Handle: Stainless Steel
Connection Type
GHT
Flow Rate
7 gpm
Color
Safety Orange
Nozzle Design
Pistol Grip
Max. Pressure
150 psi
Design
Rear trigger
Flow Control
Trigger
Max. Temp.
200 Degrees F
Features
Designed for use in the Food Processing Industry and Built to withstand the Harshest Working Conditions
Connection
3/4 in GHT
Construction
Brass
Temp. Range
200 Degrees F
Maximum Pressure
150 psi
Connection Gender
Female
Maximum Flow Rate
7 gpm
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi
Nozzle Shutoff Type
Handle Controls

Description

Spray Nozzle, Design Rear Trigger, Features Adjustable Spray Pattern, Construction Brass/Stainless Steel, Connection 3/4 In. GHT, Flow Rate 2.5 to 7.0 gpm, Max. Pressure 150 psi, Max. Temp. 200 Degrees F, Color Safety Orange, Flow Control Trigger, Length 5-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.