Thermocouple Gasket, 4 In, EPDM
Mfr # G-TH-400-E-1
Zoro # G5011246
product price:Â $91.19
/ea
Free Shipping & Returns
Key Features
Tube Size
4 in
Outside Dia.
4.685 in
Connection
Coupler
Inside Dia.
3.843 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G-TH-400-E-1
Zoro #
G5011246
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
4 in
Outside Dia.
4.685 in
Inside Dia.
3.843 in
Outside Diameter Style
Standard
Inside Diameter
3.8 in
Details
Item
Sanitary Gasket
Connection
Coupler
Metal Detectable
No
Material of Construction
EPDM
Standards
FDA/ Class VI
Color
Black
Temp. Range
-20 to 300 Degrees F
Market
Industrial
Sanitary Certification
Pharmacopeia Class VI
For Piping System
Pharmaceuticals
Connection/Fitting Type
Coupler
Includes Mesh
No
Minimum Operating Temperature
-20 Degrees F
Gasket Material
EPDM
X-Ray Detectable
No
System of Measurement
Inch
Maximum Operating Temperature
300 Degrees F
For Environment
Sanitary
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Coupler, For Tube Outside Diameter 4 in, Inside Diameter 3.8 in, Outside Diameter 4.7 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI, Standards ADI Free Certified, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, USP Class VI
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.