
Hydraulic Filter, replaces MAIN-FILTER MF0058435, Pressure Line, 6 micron
Mfr # ZX-MF0058435
Zoro # G501126640
product price:Â $54.39
/eaKey Features
Replaces OEM Brand
MAIN-FILTER
Replaces OEM Part
MF0058435
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZX-MF0058435
Zoro #
G501126640
UPC #
-
Country of Origin
United States
Details
Item
Hydraulic Filter
Replaces OEM Brand
MAIN-FILTER
Replaces OEM Part
MF0058435
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Filter Rating (Microns)
6
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.