Thermocouple Gasket, 4 In, Silicone
Mfr # G-TH-400-S-1
Zoro # G5011316
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Tube Size
4 in
Connection
Coupler
Outside Dia.
4.685 in
Inside Dia.
3.843 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G-TH-400-S-1
Zoro #
G5011316
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
4 in
Outside Dia.
4.685 in
Inside Dia.
3.843 in
Outside Diameter Style
Standard
Inside Diameter
3.8 in
Details
Item
Sanitary Gasket
Connection
Coupler
Metal Detectable
No
Material of Construction
Platinum Silicone
Color
Clear
Standards
USP Class VI
Temp. Range
-40 to 450 Degrees F
For Piping System
Pharmaceuticals
Sanitary Certification
Pharmacopeia Class VI
Market
Industrial
Includes Mesh
No
Connection/Fitting Type
Coupler
Maximum Operating Temperature
450 Degrees F
For Environment
Sanitary
Gasket Material
Silicone
X-Ray Detectable
No
System of Measurement
Inch
Minimum Operating Temperature
-40 Degrees F
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Coupler, For Tube Outside Diameter 4 in, Inside Diameter 3.8 in, Outside Diameter 4.7 in, Color Clear, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI, Standards ADI Free Certified, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, USP Class VI
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.