Pistol Grip Spray Nozzle, 3/4" Female, 100 psi, 12 gpm, White

  • Mfr # N3W

  • Zoro # G5012043


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Length
7-1/4"
Material
Body: Stainless Steel; Handle: Plastic
Connection Type
Barb
Flow Rate
12 gpm
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N3W
Zoro #
G5012043
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
7-1/4"
Size
3/4" Female
Connection Size
3/4 in
Overall Length
7 1/4 in
Pipe Connection Size
3/4 in

Details

Item
Spray Nozzle
Material
Body: Stainless Steel; Handle: Plastic
Connection Type
Barb
Flow Rate
12 gpm
Color
White
Nozzle Design
Pistol Grip
Max. Pressure
100 psi
Max. Temp.
185 Degrees F
Flow Control
Trigger
Connection
3/4 in Hose Barb
Construction
Reinforced Plastic
Design
Shower Spray
Features
A Lightweight and Durable Design for use in the Food Processing Industry, Constructed from Corrosion Resistant Reinforced Plastic, with Stainless Steel Type 316 Hose Barb and High Temperature Resistant Washers and O-Rings
Temp. Range
185 Degrees F
Minimum Flow Rate
2.5 gpm
Maximum Flow Rate
12 gpm
Maximum Pressure
100 psi
Operating Temperature - Maximum
185 Degrees F
Operating Pressure - Maximum
100 psi
Nozzle Shutoff Type
Handle Controls

Description

Spray Nozzle, Features Shower Spray, Construction Plastic, Connection 3/4 In Hose Barb, Flow Rate 2.5 to 7.0 gpm, Max. Pressure 100 psi, Max. Temp. 280 Degrees F, Color White, Flow Control Trigger, Length 7-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.