This item is Discontinued.

Mcr Safety Impact Gloves, XXL, Red/White/Black, PR ZB200XXL

Impact Gloves, XXL, Red/White/Black, PR (Discontinued)

  • Mfr # ZB200XXL
  • Zoro # G5012357
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB200XXL
Zoro #
G5012357
UPC #
045143282494
Country of Origin
Multiple

Details

Item
Impact Resistant Gloves
Palm Material
Synthetic Leather
Palm Construction
Synthetic Leather
Knuckle Padding Material
Zoombang
Color
Red/White/Black
Hand
Right/Left
Closure Type
hook-and-loop
Finger Style
Full Finger
Cuff
Elastic
Features
Sure Grip Finger Tips

Description

Impact Resistant Gloves, Palm Material Synthetic Leather, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.