This item is Discontinued.

Interlogix Box Camera, Day/Night TVC-5120-1-N

Box Camera, Day/Night (Discontinued)

  • Mfr # TVC-5120-1-N
  • Zoro # G5014947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVC-5120-1-N
Zoro #
G5014947
UPC #
-
Country of Origin
Unknown

Dimensions

Height (In.)
2
Length (In.)
4-19/20
Width (In.)
2-1/5

Details

Item
Camera
Lens
Sold Separate
Line Resolution
550TVL
Power Consumption
1 Watt
Scanning
2:1 interlace
Pixels
811x 508
Day/Night Capable
Day/Night
Voltage
12V DC
S/N Ratio (dB)
52
Min. Light Level (Lux)
0.5
Type
Box

Description

Camera, Pixels 811x 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.