Coated Gloves, Foam Nitrile, Foam, Palm, Not Tested Abrasion Level, Gray, L 1 PR

  • Mfr # N96790L

  • Zoro # G5015656


product price:  $4.49
/pr
Sold in multiples of 12 for $53.88

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N96790L
Zoro #
G5015656
UPC #
045143165155
Country of Origin
Pakistan

Dimensions

Glove Size
L
Thickness
15 ga
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Foam
Standards
CE, EN388
Glove Construction
Seamless Knit
Thumb Style
Wing
ANSI/ISEA Puncture Level
2
ANSI/ISEA Cut Level
1
Resists
Abrasion, Tear
Insulated
No
Suggested Use Environment
Dry
Application
Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
Brand and Series
MCR Safety Ninja N96790
Glove Materials
Nylon
Latex-Free
No
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon
Coating Type
Dipped
Double-Dipped
No
Touchscreen Compatible
No
Series
Ninja N96790
Minimum Temperature
Not Rated
Knit Material Color
Gray
Glove Coating Color
Black
Finger Coverage
Full Finger
Glove Lining Material
Unlined

Description

Ninja BNF Work Gloves
15 Gauge Nylon / Spandex Shell
NFT Coated Palm and Fingertips
47% Greater Abrasion Protection Than Closest Competitor!
BNF (Breathable Nitrile Foam) with NFT Coating


MCR Safety Ninja gloves are engineered to provide the highest level of innovation. Each of the offerings in the Ninja series include a unique shell and polymer combination incorporating the latest in hand protection technology. Ninja gloves line offers the greatest assortment of dexterity, sense of touch, and protection. The Ninja BNF features a 15 gauge gray Nylon and Spandex shell for excellent comfort and dexterity. These breathable nitrile foam coated gloves provide excellent wet and dry grip and abrasion resistance. They are also sanitized with Actifresh to prevent odors and bacteria. Looking for the best work gloves? Look no further than MCR Safety.


• 15 gauge nylon and spandex shell
• BNF (Breathable Nitrile Foam) with NFT Coating on palm and fingertips
• Darker colors hide dirt and grime
• Ergonomic design for minimum hand fatigue
• Excellent wet or dry grip
• Great dexterity, flexibility, and movement
• Treated with Actifresh
• Formerly known as Memphis Glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.