Coated Gloves, Foam Nitrile, Foam, 3/4 Dip, Not Tested Abrasion Level, Gray, L (9) 1 PR

  • Mfr # N96793L

  • Zoro # G5016225


product price:  $5.89
/pr

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N96793L
Zoro #
G5016225
UPC #
045143165209
Country of Origin
Pakistan

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
10"
Size
L
Glove Length Style
Standard
Size- Numeric
9

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388
Glove Construction
Seamless Knit
Resists
Abrasion, Tear
Insulated
No
ANSI/ISEA Puncture Level
1
Application
Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
Thumb Style
Wing
Suggested Use Environment
Dry
ANSI/ISEA Cut Level
1
Brand and Series
MCR Safety Ninja N96793
Latex-Free
No
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Minimum Temperature
Not Rated
Glove Coating Color
Black
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Series
Ninja N96793
Knit Material Color
Gray
Glove Lining Material
Unlined

Description

Coated Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover 3/4, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.