Shop MCR SAFETY

Coated Gloves, Foam Nitrile, Foam, 3/4 Dip, Not Tested Abrasion Level, Gray, XL (10) 1 PR

  • Mfr # N96793XL
  • Zoro # G5015717

product price: 
$
5.89
/pr

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N96793XL
Zoro #
G5015717
UPC #
00167744837184
Country of Origin
Pakistan
Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Foam
Standards
EN388
Glove Construction
Seamless Knit
Thumb Style
Wing
ANSI/ISEA Cut Level
1
Resists
Abrasion, Tear
ANSI/ISEA Puncture Level
1
Insulated
No
Suggested Use Environment
Dry
Application
Assembly Operations, General Purpose, Manufacturing, Fabrication, Inspections, Packaging
Latex-Free
No
Brand and Series
MCR Safety Ninja N96793
Glove Materials
Nylon
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Black
Series
Ninja N96793
Knit Material
Nylon
Knit Material Color
Gray
Minimum Temperature
Not Rated
Glove Lining Material
Unlined

Dimensions

Glove Size
XL (10)
Thickness
15 ga
Glove Length
10.75 in
Size
XL
Glove Length Style
Standard
Size- Numeric
10
Size- Alpha
XL

Description

Coated Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards EN388, Insulated No, Glove Coating Cover 3/4, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.