Antacid, Tablet, 420mg, PK125
Mfr # 90110
Zoro # G5016365
product price:Â $14.55
/pk 125, $0.12/eaKey Features
Industry Type
Healthcare
Formula
Calcium Carbonate
Size
420mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Mint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90110
Zoro #
G5016365
UPC #
073577901100
Country of Origin
United States
Dimensions
Size
420mg
Details
Item
Antacids and Indigestion
Industry Type
Healthcare
Formula
Calcium Carbonate
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Mint
Medicinal Type
Antacids and Indigestion
Medicinal Form
Tablet
Medicinal Count
125 x 2
Count
125 x 2
Medicinal Strength
Regular Strength
Package Type
Packet
Form
Tablet
Medicinal Flavor
Mint
Color
White
Description
Antacids and Indigestion, Flavor Mint, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.