Aspirin, Tablet, 325mg, PK50
Mfr # 90014
Zoro # G5017083
product price:Â $6.29
/pk 50, $0.13/eaKey Features
Medicinal Strength
Regular Strength
Formula
Aspirin
Flavor
None
Industry Type
Healthcare
Form
Tablet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90014
Zoro #
G5017083
UPC #
073577900141
Country of Origin
United States
Dimensions
Size
325mg
Details
Medicinal Strength
Regular Strength
Formula
Aspirin
Item
Pain Relief
Flavor
None
Medicinal Count
50 x 2
Industry Type
Healthcare
Form
Tablet
Package Type
Packet
Medicinal Flavor
Unflavored
Count
50 x 2
Medicinal Type
Pain Relief
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Form
Tablet
Color
White
Description
Pain Relief, Flavor None, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.