Non-Aspirin, Tablet, 500mg, PK50

  • Mfr # 90016

  • Zoro # G5017153


product price:  $8.19
/pk 50, $0.16/ea

Key Features

Medicinal Form
Tablet
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Flavor
Unflavored
Formula
Acetaminophen
Medicinal Strength
Regular Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90016
Zoro #
G5017153
UPC #
073577900165
Country of Origin
United States

Dimensions

Size
500mg

Details

Medicinal Form
Tablet
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Flavor
Unflavored
Item
Non-Aspirin Pain Relief
Formula
Acetaminophen
Medicinal Strength
Regular Strength
Medicinal Count
50 x 2
Count
50 x 2
Industry Type
Healthcare
Form
Tablet
Package Type
Packet
Medicinal Type
Pain Relief
Flavor
None
Color
White

Description

Non-Aspirin Pain Relief, Flavor None, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.