Non-Aspirin, Tablet, 500mg, PK125

  • Mfr # 40800G

  • Zoro # G5017162


product price:  $31.89
/pk 125, $0.26/ea

Key Features

Medicinal Count
125 x 2
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Form
Tablet
Formula
Acetaminophen
Size
500mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40800G
Zoro #
G5017162
UPC #
073577408005
Country of Origin
United States

Dimensions

Size
500mg
Package Height
4 1/2 in
Package Width
3 1/4 in
Package Length
5 1/4 in

Details

Medicinal Count
125 x 2
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Form
Tablet
Formula
Acetaminophen
Industry Type
Healthcare
Medicinal Flavor
Unflavored
Package Type
Packet
Item
Non-Aspirin Pain Relief
Medicinal Strength
Extra Strength
Medicinal Type
Pain Relief
Flavor
Unflavored
Count
125 x 2
Medicinal Form
Tablet
Color
White
Purpose
Minor Headaches and Pains
Unit Count
250
Dose Package Type
Packets
Number of Individual Doses
125
Strength
Extra Strength
Format
Tablet
Active Ingredient
Acetaminophen
Unit Dose
500 mg
Compatible Manufacturer Part Number
249-O/FAO-GR, 54606, 54768, 54768-021, 59077
Exterior Package Type
Box

Description

Non-Aspirin Pain Relief, Active Ingredient Acetaminophen, Dose Package Type Packets, Unit Dose 500 mg, Number of Individual Doses 125, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 249-O/FAO-GR, 54606, 54768, 54768-021, 59077, Strength Extra Strength, Flavor Unflavored, Purpose Minor Headaches and Pains, Unit Count 250, Compatible Grainger Part Number 22FX71, 463M29, 488G86, 796CC7, Package Height 4 1/2 in, Package Length 5 1/4 in, Package Width 3 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.