Bandage, Beige, Fabric, Box, PK50

  • Mfr # 1-350

  • Zoro # G5017381


product price:  $5.39
/pk 50, $0.11/ea

Key Features

Waterproof
No
Includes
(50) 3/4 x 3 in Adhesive Bandages
For Use With
Wound Care
Bandage Material
Fabric
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-350
Zoro #
G5017381
UPC #
738743013505
Country of Origin
China

Dimensions

Width
3/4 in
Length
3 in
Bandage Width
3/4 in
Bandage Length
3 in
Package Height
4 in
Package Length
3 1/8 in
Package Width
1 1/2 in

Details

Waterproof
No
Includes
(50) 3/4 x 3 in Adhesive Bandages
For Use With
Wound Care
Item
Adhesive Bandage
Bandage Material
Fabric
Color
Beige
Metal Detectable
Not Metal Detectable
Material
Fabric
Water Resistant/Waterproof
None
Industry Type
Healthcare
Latex Content
Latex Free
Item - Adhesive Bandages
Strip Bandages
Package Type
Box
Bandages Included
50
Bandage Color
Beige
Standards
ANSI Z308.1-2015
Bandage Shape
Strip
Product Type
Strip Bandages
Unitized
Unitized
Number of Bandages Included
50
Water Resistance
Not Water Resistant
Sterility
Sterile

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 50, Bandage Shape Strip, Bandage Width 3/4 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 3 1/8 in, Package Type Box, Package Width 1 1/2 in, Bandage Color Beige, Package Height 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.