simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Blue, 48 PK
Mfr # 18-33001
Zoro # G501777699
product price:Â $109.99
/pk 48, $2.29/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
25 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18-33001
Zoro #
G501777699
UPC #
810001798611
Country of Origin
Sweden
Dimensions
Earplug Size
S
Details
Item
Ear Plugs
Noise Reduction Rating
25 dB
Earplug Color
Blue
Reusability
Reusable
Cord Options
Corded
Earplug Shape
Flanged
Earplug Material
TPE
Pairs Per Package
48
Series
simpleFit
Noise Reduction Rating NRR
25 dB
Insertion Method
Push-In
Cord Color
Blue
Cord Material - Hearing Protection
PVC
Standards
ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014
Metal Detectable
Yes
Earplug Pair Pack Type
Plastic Case
Earplug Packaging
Bulk Box
Cord Material
PVC
Electrically Insulated
No
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Flanged, Insertion Method Push-In, Reusability Reusable, Cord Options Corded, Earplug Size S, Earplug Material TPE, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Case, Electrically Insulated No, Band Color Blue, Series simpleFit, Cord Material PVC, Cord Color Blue, Standards ANSI S3.19-1974, CSA Class A(L), EN 352-2:2002, Z94.2-2014, Pairs per Package 48, Earplug Color Blue, Metal Detectable Yes, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.