First Aid Only
Gauze Pad, Sterile, White, No, Gauze, PK10, Length: 4 in
Mfr # 3-605
Zoro # G5017871
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z308.1-2015
- Industry Type Healthcare
- Length 4 in
- Color White
- Package Type Box
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Burn Dressing, Packet, 4 In. x 4 In. 16-004
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk 5-901
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 3-202
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK2 2-005
- FIRST AID ONLY SmartCompliance Gauze Pads, 3 x 3, PK5 FAE-5005
- FIRST AID ONLY Compress, Sterile, White, No, Gauze 3-008
- FIRST AID ONLY 2 in x 12 ft Gauze Rolls, PK2 B204
- FIRST AID ONLY Securing Wrap, Latex Rubber Elastic, PK12 M622
- FIRST AID ONLY Sterile Gauze Dressing Pads, White, 10PK FAOFAE5005
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. 5-910
- OASIS Gauze Sponges, 2in x 2in, 12 Ply, 200 Per Pack PK212
- First Aid Only Gauze & Dressings