Leather Drivers Gloves, Shirred Slip-On Cuff, Ambidextrous Thumb, Orange, L, 1 PR

  • Mfr # 20-1-1582-L-K

  • Zoro # G501808720


product price:  $9.29
/pr
Sold in multiples of 12 for $111.48

Key Features

Color
Orange
Material
Grain Cowhide
Leather Grade
Premium
Thumb Style
Ambidextrous
Glove Back Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-1582-L-K
Zoro #
G501808720
UPC #
063344377795
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Drivers Gloves
Color
Orange
Material
Grain Cowhide
Leather Grade
Premium
Thumb Style
Ambidextrous
Glove Back Material
Nylon
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Reflective Backing
Yes
Glove Construction
Cut and Sewn
Glove Materials
Grain Cowhide
Leather Palm Process
Grain
Includes Pinch Point Protection
No
Insulated
No
Glove Hand Style
Ambidextrous
ANSI/ISEA Abrasion Level
Not Tested
Cuff Style
Shirred Slip-On
Includes ID Panel
No
Includes Red Palm
No
Hand Protection Style
Glove
Finger Coverage
Full Finger
Glove Safety Features
High-Visibility
ANSI/ISEA Puncture Level
Not Rated
Includes Keypad Nib
No
Leather Glove Style
Drivers
High-Visibility
Yes
Includes Double Palm
No
ANSI/ISEA Impact Level
Not Tested
Series
20-1-1582
Rope Channel Reinforcement
No
Includes Padded Palm
No
Includes Pull Strap
No
ANSI/ISEA Heat Level
Not Available
High-Visibility Features
High-Visibility Backing
EN 388 Impact Rated
No
Minimum Temperature
Not Rated
Leather Coverage Style
Leather Palm
Glove Features
High-Visibility
Glove Coating Coverage
Uncoated
Glove Back Color
Orange

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Insulated No, Leather Coverage Style Leather Palm, Glove Length 9 in, Glove Hand Style Ambidextrous, Thumb Style Ambidextrous, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products