This item is Discontinued.

Bessey C-Clamp, 2", Steel, Heavy Duty, 7500 lb. B-102

C-Clamp, 2", Steel, Heavy Duty, 7500 lb. (Discontinued)

  • Mfr # B-102
  • Zoro # G5018124
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B-102
Zoro #
G5018124
UPC #
788502020626
Country of Origin
United States

Dimensions

Throat Depth
1-1/2"

Details

Max. Opening
2 in
Duty Rating
Heavy Duty
Body Material
Forged Steel
Clamping Pressure
7500 lb
Item
C-Clamp
Throat Shape
Square
Spindle Finish
Black Oxide
Spindle Material
Steel
Min. Opening
0 in
Anvil Shape
Flat
Body Finish
Black Oxide
Swivel Pad
Yes
Body Color
Black

Description

C-Clamp, Body Color Black, Spindle Finish Black Oxide, Spindle Material Steel, Body Finish Black Oxide, Throat Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.