Disposable Gloves, General Purpose, Vinyl, 3 mil Palm, Powder-Free, Clear, XL, 10 PK

  • Mfr # SZNGVP9XLHHCT

  • Zoro # G501833708


product price:  $34.99
/pk 10, $3.50/ea

Key Features

Material
Vinyl
Size
XL
Palm Thickness
3.0 mil
Color
Clear
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SZNGVP9XLHHCT
Zoro #
G501833708
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
3.0 mil
Finger Thickness
3.5 mil
Length
9.25 in

Details

Item
Disposable Gloves
Material
Vinyl
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Application
Food Preparation; Cleaning
Features
DEHP-free; DINP-free; PFAS-free
Silicone-Free
Yes
Series
GVP9-HH

Description

General-purpose vinyl gloves are stronger than polyethylene gloves and offer greater comfort for jobs like food preparation, bussing and cleaning where gloves will be worn for a greater period of time. All components comply with the provisions of the Federal Food, Drug and Cosmetic Act so they are safe for repeated use in direct contact with food. These economy gloves are produced with 100 percent vinyl resin so they are 100 percent latex-free. They are also 100 percent DEHP-free and DINP-free to keep hazardous chemicals away from your skin. Powder-free gloves go through an extra process of chlorinating the gloves to ease donning. Gloves measure about 9-1/4" long and offer a 3.5 mil finger thickness, 3.0 mil palm thickness and 1.5 mil cuff thickness.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.